Rivet Nut, #6-32 Thread Size, 0.310 in Flange Dia., .420 in L, Steel

  • Mfr # BTI-AKS4T-632-80/B

  • Zoro # G500397973


product price:  $0.19
/ea
Sold in multiples of 158 for $30.02

Key Features

Body Texture
Knurled
Thread Size
#6-32
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.310 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-AKS4T-632-80/B
Zoro #
G500397973
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Flange Diameter
0.310 in
Insert Diameter
.265 in
Overall Length
.420 in
Head Height
.019"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .080 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-K Series. Insert Knurled AK #6-32 x 80 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.