Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK

  • Mfr # ALS4T-632-80

  • Zoro # G2787045


product price:  $5.19
/pk 25, $0.21/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
#6-32
Drill Bit Size
.265"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS4T-632-80
Zoro #
G2787045
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Drill Bit Size
.265"
Flange Diameter
0.39 in
Insert Diameter
0.265 in
Overall Length
0.42 in
Hole Size
0.265 in
Head Height
0.03 in
Maximum Material Thickness
0.08 in
Flange Thickness
0.03 in
Body Length
27/64 in
Maximum Hole Diameter
0.2656 in
Installed Length
5/16 in
Minimum Material Thickness
0.02 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.080 in
System of Measurement
Inch
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Body Type
Round
Insert Nut Type
Rivet Nut
Manufacturer Location
Made in USA
Features
Corrosion Resistant
Compatible Material
Metal
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Fit
2B
Material Grade/Class
1010/1008
Thread Type
Coarse
Thread Direction
Right Hand

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 29/64 in, Installed Length 5/16 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.