Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK

  • Mfr # ALA1-632-130

  • Zoro # G5844592


product price:  $9.45
/pk 25, $0.38/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
17/64"
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA1-632-130
Zoro #
G5844592
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Drill Bit Size
17/64"
Flange Diameter
0.39 in
Insert Diameter
0.265 in
Overall Length
0.47 in
Hole Size
0.266 in
Head Height
0.03 in
Installed Length
5/16 in
Minimum Material Thickness
0.08 in
Maximum Material Thickness
0.13 in
Flange Thickness
0.03 in
Body Length
15/32 in
Maximum Hole Diameter
0.2656 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.080 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade
Not Graded
Thread Direction
Right Hand
Thread Type
Coarse
Manufacturer Location
Made in USA
Thread Fit
2B
Body Type
Round
Features
Corrosion Resistant
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Compatible Material
Fiberglass, Metal, Plastic
Insert Nut Type
Rivet Nut
Material Grade/Class
5056

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.