Rivet Nut, #8-32 Thread Size, 0.310 in Flange Dia., .420 in L, Steel
Mfr # BTI-AKS4T-832-80/B
Zoro # G9147321
product price:Â $0.24
/ea
Sold in multiples of 135 for $32.40
Key Features
Body Texture
Knurled
Thread Size
#8-32
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.310 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTI-AKS4T-832-80/B
Zoro #
G9147321
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Flange Diameter
0.310 in
Insert Diameter
.265 in
Overall Length
.420 in
Head Height
.019"
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .080 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
Insert Knurled AK #8-32 x 80 ST Y3 Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.