Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK
Mfr # ALS4T-12175-8.9
Zoro # G1963687
product price:Â $18.79
/pk 10, $1.88/eaKey Features
Body Texture
Knurled
Flange Style
Flanged
Thread Size
M12-1.75
Drill Bit Size
17.45 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS4T-12175-8.9
Zoro #
G1963687
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Drill Bit Size
17.45 mm
Flange Diameter
210.97 mm
Insert Diameter
17.4 mm
Overall Length
33.02 mm
Hole Size
17.45 mm
Head Height
1.19 mm
Minimum Material Thickness
5.1 mm
Body Length
33.02 mm
Maximum Material Thickness
8.9 mm
Flange Thickness
1.19 mm
Maximum Hole Diameter
17.45 mm
Installed Length
21.59 mm
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 17.4 mm, Overall Length 34.2 mm, Installed Length 21.59 mm, Thread Size M12-1.75, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 22 mm, Flange Thickness 1.19 mm, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17.45 mm, Maximum Hole Diameter 17.45 mm, Minimum Material Thickness 5.1 mm, Maximum Material Thickness 8.9 mm, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.