Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK

  • Mfr # ALA1-470-2.0

  • Zoro # G5882803


product price:  $12.99
/pk 25, $0.52/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
M4-7.00
Drill Bit Size
6.75 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA1-470-2.0
Zoro #
G5882803
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-7.00
Drill Bit Size
6.75 mm
Flange Diameter
90.91 mm
Insert Diameter
6.73 mm
Overall Length
10.67 mm
Hole Size
6.75 mm
Head Height
0.76 mm
Body Length
10.67 mm
Maximum Hole Diameter
6.75 mm
Installed Length
7.75 mm
Minimum Material Thickness
0.5 mm
Maximum Material Thickness
2 mm
Flange Thickness
0.76 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.50 mm to 2.00 mm
System of Measurement
Metric
End Type
Open
Material Grade
Not Graded
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Pitch
0.7 mm
Compatible Material
Fiberglass, Metal, Plastic
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Thread Fit
6H
Body Type
Round
Features
Corrosion Resistant
Manufacturer Location
Made in USA
Thread Direction
Right Hand
Material Grade/Class
5056

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 6.7 mm, Overall Length 11.4 mm, Installed Length 7.75 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 9.9 mm, Flange Thickness 0.76 mm, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 6.75 mm, Maximum Hole Diameter 6.75 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.