CAD Drawings

Download CAD Files

Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Steel, 25 PK

  • Mfr # ALS4T-610-4.2

  • Zoro # G2280778

CAD Available

product price:  $13.15
/pk 25, $0.53/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
10 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS4T-610-4.2
Zoro #
G2280778
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Drill Bit Size
10 mm
Flange Diameter
120.7 mm
Insert Diameter
9.91 mm
Overall Length
14.73 mm
Head Height
0.76 mm
Hole Size
10 mm
Body Length
14.73 mm
Installed Length
9.65 mm
Minimum Material Thickness
0.7 mm
Flange Thickness
0.76 mm
Maximum Material Thickness
4.2 mm
Maximum Hole Diameter
10 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.70 mm to 4.20 mm
System of Measurement
Metric
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Compatible Material
Metal
Manufacturer Location
Made in USA
Thread Fit
6H
Insert Nut Type
Rivet Nut
Body Type
Round
Material Grade/Class
1010/1008
Thread Type
Coarse
Thread Pitch
1 mm
Thread Direction
Right Hand
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 9.9 mm, Overall Length 15.5 mm, Installed Length 9.65 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 12.7 mm, Flange Thickness 0.76 mm, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 10 mm, Maximum Hole Diameter 10 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 4.2 mm, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.