Rivet Nut, M6-1.00 Thread Size, 150.49 mm Flange Dia., 30.96 mm L, Steel

  • Mfr # BTI-ARS4T-610-12.7/B

  • Zoro # G400397950


product price:  $2.19
/ea
Sold in multiples of 16 for $35.04

Key Features

Thread Size
M6-1.00
Material
Steel
Finish
Zinc Yellow
Flange Diameter
150.49 mm
Insert Diameter
9.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-ARS4T-610-12.7/B
Zoro #
G400397950
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Flange Diameter
150.49 mm
Insert Diameter
9.35 mm
Overall Length
30.96 mm
Head Height
M1.35

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
7.10 mm to 12.70 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open

Description

Blind Thrd Inserts-A-R Series. Insert AR M6-1 x 12.7 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.