Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel

  • Mfr # BTI-AHS4T-8125-3.8/B

  • Zoro # G9147236


product price:  $0.57
/ea
Sold in multiples of 45 for $25.65

Key Features

Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Flange Diameter
160.64 mm
Grip Range
0.70 mm to 3.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AHS4T-8125-3.8/B
Zoro #
G9147236
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Flange Diameter
160.64 mm
Overall Length
17.40 mm
Head Height
M0.89

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.70 mm to 3.80 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open

Description

Insert Hex AH M8-1.25 x 3.8 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products