Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK

  • Mfr # ALA1-8125-7.9

  • Zoro # G5819289


product price:  $12.85
/pk 10, $1.29/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
13.50 mm
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA1-8125-7.9
Zoro #
G5819289
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Drill Bit Size
13.50 mm
Flange Diameter
170.4 mm
Insert Diameter
13.46 mm
Overall Length
20.45 mm
Head Height
0.89 mm
Hole Size
13.5 mm
Maximum Hole Diameter
13.5 mm
Minimum Material Thickness
3.8 mm
Flange Thickness
0.89 mm
Body Length
20.45 mm
Maximum Material Thickness
7.9 mm
Installed Length
10.8 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
3.80 mm to 7.90 mm
System of Measurement
Metric
End Type
Open
Material Grade
Not Graded
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Thread Fit
6H
Compatible Material
Fiberglass, Metal, Plastic
Thread Direction
Right Hand
Manufacturer Location
Made in USA
Thread Pitch
1.25 mm
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Material Grade/Class
5056
Insert Nut Type
Rivet Nut
Body Type
Round
Features
Corrosion Resistant
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 13.5 mm, Overall Length 20.5 mm, Installed Length 10.8 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 17.4 mm, Flange Thickness 0.89 mm, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 13.5 mm, Maximum Hole Diameter 13.5 mm, Minimum Material Thickness 3.8 mm, Maximum Material Thickness 7.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.