CAD Drawings

Download CAD Files

Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK

  • Mfr # ALS4T-8125-7.9

  • Zoro # G2786905

CAD Available

product price:  $5.99
/pk 10, $0.60/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
13.5 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS4T-8125-7.9
Zoro #
G2786905
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Drill Bit Size
13.5 mm
Flange Diameter
170.4 mm
Insert Diameter
13.46 mm
Overall Length
20.45 mm
Hole Size
13.5 mm
Head Height
0.89 mm
Installed Length
10.8 mm
Minimum Material Thickness
3.8 mm
Maximum Material Thickness
7.9 mm
Maximum Hole Diameter
13.5 mm
Body Length
20.45 mm
Flange Thickness
0.89 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.80 mm to 7.90 mm
System of Measurement
Metric
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Thread Type
Coarse
Material Grade/Class
1010/1008
Body Type
Round
Thread Direction
Right Hand
Compatible Material
Metal
Thread Pitch
1.25 mm
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Fit
6H
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 13.5 mm, Overall Length 21.3 mm, Installed Length 10.8 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 17.4 mm, Flange Thickness 0.89 mm, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 13.5 mm, Maximum Hole Diameter 13.5 mm, Minimum Material Thickness 3.8 mm, Maximum Material Thickness 7.9 mm, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products