Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATS2-820
Zoro #
G5869040
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/2"-20
Head Dia.
0.8 in
Body Dia.
0.748 in
Hole Size
3/4 in, 49/64 in, 25/32 in, 51/64 in
Drill Size
25/32 in, 3/4 in, 49/64 in, 51/64 in
Length
0.935 in
Details
Item
Rivet Nut
Grip Range
0.030 in to 0.090 in, 0.125 in to 0.186 in, 0.187 in and Up, 0.910 in to 0.124 in
System of Measurement
Inch
Rivet Nut Type
Swaged
Basic Material
Steel
Material Grade
Low Carbon Steel
Open End/Closed End
Open End
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Description
Rivet Nut, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.