Zoro Homepage

Thread Adaption Assembly, 1/2-13, Steel

  • Mfr # AKPT813CTA

  • Zoro # G9223523


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Use With Internal Thread Size
1/2-13
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Thread Type
UNC
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKPT813CTA
Zoro #
G9223523
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
1/2-13
Overall Length
4 17/64 in
Compatible Thread Size
1/2"-13

Details

Item
Thread Adaption Assembly
Type
Pneumatic
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Thread Type
UNC
Material
Steel
For Use With
1/2-13 Inserts
Compatible Manufacturer Part Number
AKPT3P813
Compatible with Manufacturer Model Number
AKPT3P813
Compatible Manufacturer Model Number
AKPT3P813
System of Measurement
Inch
Compatible Tool Type
Pneumatic Tool Conversion Kit
Features
To Adapt Pneumatic Tool to Set Different Size Inserts
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
Product Type
Thread Adaption Kit
Compatible Rivet Nut Body Type
Hex, Round
For Use With Mfr. Model Number
AKPT3P813
Compatible with Manufacturer Model No.
AKPT3P813
Compatible with Mfr. Model No.
AKPT3P813
For Use with Mfr Model Number
AKPT3P813
Compatible Pump Manufacturer Part Number
AKPT3P813
Compatible Mfr. Model Number
AKPT3P813

Description

Thread Adaption Assembly, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size 1/2 In.-13, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 4 17/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE59, Compatible with Manufacturer Model Number AKPT3P813, Features To Adapt Pneumatic Tool to Set Different Size Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.