Zoro Homepage

Thread Adaption Assembly, 1/2-20, Steel

  • Mfr # AKPT820CTA

  • Zoro # G9223532


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Use With Internal Thread Size
1/2-20
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
For Use With
1/2-20 Inserts
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKPT820CTA
Zoro #
G9223532
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
1/2-20
Overall Length
4 17/64 in
Compatible Thread Size
1/2"-20

Details

Item
Thread Adaption Assembly
Type
Pneumatic
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
For Use With
1/2-20 Inserts
Thread Type
UNF
Material
Steel
Compatible Tool Type
Pneumatic Tool Conversion Kit
Product Type
Thread Adaption Kit
Compatible Rivet Nut Body Type
Hex, Round
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
System of Measurement
Inch
Features
To Adapt Pneumatic Tool to Set Different Size Inserts

Description

Thread Adaption Assembly, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size 1/2 In.-20, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 4 17/64 in, System of Measurement Inch, Features To Adapt Pneumatic Tool to Set Different Size Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.