Thread Adaption Assembly, M12 x 1.75
Mfr # AKPT12175CTA
Zoro # G9223541
product price: $1,169.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Use With Internal Thread Size
M12 x 1.75
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Thread Type
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKPT12175CTA
Zoro #
G9223541
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M12 x 1.75
Compatible Thread Size
M12
Details
Item
Thread Adaption Assembly
Type
Pneumatic
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Thread Type
Metric
Material
Steel
For Use With
M12 x 1.75 Inserts
Compatible Manufacturer Part Number
AKPT3P12175
Compatible with Manufacturer Model Number
AKPT3P12175
Compatible Manufacturer Model Number
AKPT3P12175
Thread Pitch
1.75 mm
Features
To Adapt Pneumatic Tool to Set Different Size Inserts
Compatible Rivet Nut Material
Aluminum, Brass, Nickel Alloy, Stainless Steel
Compatible Tool Type
Pneumatic Tool Conversion Kit
Compatible Rivet Nut Body Type
Hex, Round
Product Type
Thread Adaption Kit
System of Measurement
Metric
For Use With Mfr. Model Number
AKPT3P12175
Compatible with Manufacturer Model No.
AKPT3P12175
Compatible with Mfr. Model No.
AKPT3P12175
For Use with Mfr Model Number
AKPT3P12175
Compatible Pump Manufacturer Part Number
AKPT3P12175
Compatible Mfr. Model Number
AKPT3P12175
Description
Thread Adaption Assembly, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size M12, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Nickel Alloy, Stainless Steel, Material Steel, Overall Length Not Applicable, System of Measurement Metric, Compatible with Manufacturer Model Number AKPT3P12175, Features To Adapt Pneumatic Tool to Set Different Size Inserts, Thread Pitch 1.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.