Zoro Homepage

Thread Adaption Kit, 10-32, UNF, 4 pcs.

  • Mfr # AKPT1032TAK

  • Zoro # G9223304


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNF
Size
10-32
Material
Steel
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKPT1032TAK
Zoro #
G9223304
UPC #
-
Country of Origin
United States

Dimensions

Size
10-32
Overall Length
2 21/64 in
Compatible Thread Size
#10-32

Details

Item
Thread Adaption Kit
Thread Type
UNF
Material
Steel
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
Number of Pieces
4
Type
Standard
Product Type
Thread Adaption Kit
Compatible Manufacturer Part Number
AKPT15P1032
Compatible with Manufacturer Model Number
AKPT15P1032
Compatible Manufacturer Model Number
AKPT15P1032
Compatible Rivet Nut Body Type
Hex, Round
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
System of Measurement
Inch
Compatible Tool Type
Pneumatic Tool Conversion Kit
For Use With Mfr. Model Number
AKPT15P1032
Compatible with Manufacturer Model No.
AKPT15P1032
Compatible with Mfr. Model No.
AKPT15P1032
For Use with Mfr Model Number
AKPT15P1032
Compatible Pump Manufacturer Part Number
AKPT15P1032
Compatible Mfr. Model Number
AKPT15P1032

Description

Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 21/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE55, Compatible with Manufacturer Model Number AKPT15P1032, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.