Thread Adaption Kit, 6-32, UNC, 4 pcs.
Mfr # AKPT632TAK
Zoro # G9223277
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNC
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
Material
Steel
Number of Pieces
4
Size
6-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKPT632TAK
Zoro #
G9223277
UPC #
-
Country of Origin
United States
Dimensions
Size
6-32
Overall Length
2 17/32 in
Compatible Thread Size
#6-32
Details
Item
Thread Adaption Kit
Thread Type
UNC
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
Material
Steel
Number of Pieces
4
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Type
Standard
Product Type
Thread Adaption Kit
Compatible Manufacturer Part Number
AKPT30P632
Compatible with Manufacturer Model Number
AKPT30P632
Compatible Manufacturer Model Number
AKPT30P632
Compatible Tool Type
Pneumatic Tool Conversion Kit
System of Measurement
Inch
Compatible Rivet Nut Body Type
Hex, Round
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
For Use With Mfr. Model Number
AKPT30P632
Compatible with Manufacturer Model No.
AKPT30P632
Compatible with Mfr. Model No.
AKPT30P632
For Use with Mfr Model Number
AKPT30P632
Compatible Pump Manufacturer Part Number
AKPT30P632
Compatible Mfr. Model Number
AKPT30P632
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size #6-32, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 17/32 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE52, Compatible with Manufacturer Model Number AKPT30P632, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.