Zoro Homepage

Thread Adaption Kit, M8 x 1.25, 4 pcs.

  • Mfr # AKPT8125TAK

  • Zoro # G9223374


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Metric
Material
Steel
Size
M8 x 1.25
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKPT8125TAK
Zoro #
G9223374
UPC #
-
Country of Origin
United States

Dimensions

Size
M8 x 1.25
Compatible Thread Size
M8

Details

Item
Thread Adaption Kit
Thread Type
Metric
Material
Steel
Includes
Bearing Set, Hex Drive, Mandrel, Nose Cone
Number of Pieces
4
Application
To Adapt Pneumatic Tool to Set Different Size Inserts
Type
Standard
Product Type
Thread Adaption Kit
Compatible with Manufacturer Model Number
AKPT6P8125
Compatible Manufacturer Part Number
AKPT6P8125
Compatible Manufacturer Model Number
AKPT6P8125
Compatible Rivet Nut Material
Aluminum, Brass, Nickel Alloy, Stainless Steel
Thread Pitch
1.25 mm
Compatible Rivet Nut Body Type
Hex, Round
System of Measurement
Metric
Compatible Tool Type
Pneumatic Tool Conversion Kit
For Use With Mfr. Model Number
AKPT6P8125
Compatible with Manufacturer Model No.
AKPT6P8125
Compatible with Mfr. Model No.
AKPT6P8125
For Use with Mfr Model Number
AKPT6P8125
Compatible Pump Manufacturer Part Number
AKPT6P8125
Compatible Mfr. Model Number
AKPT6P8125

Description

Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size M8, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Nickel Alloy, Stainless Steel, Material Steel, Overall Length Not Applicable, System of Measurement Metric, Compatible with Grainger Part Number 33JE63, Compatible with Manufacturer Model Number AKPT6P8125, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.