Zoro Homepage

Thread Conversion Kit, 1/4-20, UNC, 2 pcs.

  • Mfr # AAT202-420

  • Zoro # G9223733


product price: $59.69
/ea

Key Features

Thread Type
UNC
Size
1/4"-20
Material
Steel
Type
Standard
Application
To Adapt Plier Hand Tool to Set Different Size Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAT202-420
Zoro #
G9223733
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4"-20
Overall Length
2 21/64 in
Compatible Thread Size
1/4"-20

Details

Item
Thread Conversion Kit
Thread Type
UNC
Material
Steel
Type
Standard
Application
To Adapt Plier Hand Tool to Set Different Size Inserts
Number of Pieces
2
Product Type
Conversion Kit
Compatible Manufacturer Part Number
AA112
Compatible with Manufacturer Model Number
AA112
Compatible Manufacturer Model Number
AA112
Compatible Rivet Nut Body Type
Round
System of Measurement
Inch
Compatible Tool Type
Hand Tool Conversion Kit
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
Features
To Adapt Plier Hand Tool to Set Different Size Inserts
For Use With Mfr. Model Number
AA112
Compatible with Manufacturer Model No.
AA112
Compatible with Mfr. Model No.
AA112
For Use with Mfr Model Number
AA112
Compatible Pump Manufacturer Part Number
AA112
Compatible Mfr. Model Number
AA112

Description

Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size 1/4 In.-20, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 21/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.