Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft. Cable Assy 2-Displayport-2-USB-1-AUDIO

  • Mfr # CBL0108

  • Zoro # G410802802


product price: $126.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
DisplayPort Digital Audio/Video - Male, USB Type B - Male, USB Type A - Male, Mini-phone Audio - Male
Cable Length
6 ft
End 2 Connection Type
USB Type B - Male, USB Type A - Male, Mini-phone Audio - Male, DisplayPort Digital Audio/Video - Male
End 1 Number of Pins
20
Compatible With
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940D Secure KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0108
Zoro #
G410802802
UPC #
636430074238
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
End 1 Connection Type
DisplayPort Digital Audio/Video - Male, USB Type B - Male, USB Type A - Male, Mini-phone Audio - Male
End 2 Connection Type
USB Type B - Male, USB Type A - Male, Mini-phone Audio - Male, DisplayPort Digital Audio/Video - Male
End 1 Number of Pins
20
Compatible With
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940D Secure KVM Switch
End 2 Number of Pins
20
Device Supported
KVM Switch, Keyboard/Mouse, Speaker, Audio Device
Compatibility
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940D Secure KVM Switch
Connector on First End Details
1 x USB Type A - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x USB Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.