Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E SERIES 92IN 5K IR LED INTERACTIVE DISPLAY

  • Mfr # AVE-9200

  • Zoro # G121696851


product price: $10,662.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Multi-touch Screen
Yes
Operating System Platform
Linux, Windows, Android, Mac OS
Color Supported
1.07 Billion Colors
Ethernet
Yes
Standard Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE-9200
Zoro #
G121696851
UPC #
858323007707
Country of Origin
China

Dimensions

Viewable Screen Size
92"
Height
39.4"
Width
86.7"
Color Depth
8-bit+FRC
Depth(6)
3.6"

Details

Multi-touch Screen
Yes
Operating System Platform
Linux, Windows, Android, Mac OS
Color Supported
1.07 Billion Colors
Ethernet
Yes
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
Standard Memory
8 GB
Screen Resolution
5120 x 2160
Tempered Glass
Yes
Scan Format
2160p
VESA Mount Standard
100 x 100
Speakers
Yes
Touchscreen Technology
Infrared (IrDA)
Item
Collaboration Display
Wireless LAN
Yes
Total Number of USB Ports
9
Screen Mode
5K
Graphics Controller Model
Mali-G610 MP4
Processor Type
Cortex A76 + A55
Touchscreen
Yes
Contrast Ratio
4,000:1
DisplayPort
Yes
HDMI
Yes
Package Contents
Collaboration Display 1 x Remote Control Batteries 2 x 3mm Fine-Tip Passive Touch Styluses AC power Cords (1 x UK, 1 x EU, 1 x US, 1 x AUS) 1 x USB-B 3.0 Cable (3m , 118.1 in) 1 x HDMI Cable (3m , 118.1 in) 1 x Type-C Cable (1.8m , 70.9 inches) Wall Mount WiFi Module Included
Operating System
Windows XP, Windows 11, Windows 7, Android 13, Windows 10, Windows 8
HDCP Supported
Yes
Number of Speakers
2
Flash Memory Capacity
64 GB
USB
Yes
Vertical Viewing Angle
178°
Processor Core
Octa-core (8 Core)
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Power Consumption
250 W
Brightness
450 Nit
Number of Touch Points
50
Horizontal Viewing Angle
178°
Backlight Technology
Direct LED
Response Time
6.50 ms
Display Orientation
Landscape
Aspect Ratio
21:9
RMS Output Power
40 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.