Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E50 55IN 4K IR COMMERCIAL DISPLAY

  • Mfr # AVE-5550

  • Zoro # G121696264


product price: $3,277.99
/ea
Free Shipping & Returns

Key Features

Flash Memory Capacity
32 GB
Aspect Ratio
16:9
Color Depth
10-bit
Audio Line Out
Yes
Display Orientation
Landscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE-5550
Zoro #
G121696264
UPC #
-
Country of Origin
China

Dimensions

Color Depth
10-bit
Height
31.6"
Depth(6)
3.1"
Width
50.6"

Details

Flash Memory Capacity
32 GB
Aspect Ratio
16:9
Audio Line Out
Yes
Display Orientation
Landscape
Contrast Ratio
1,200:1
Wireless LAN
Yes
Scan Format
2160p
Operating System Platform
Android
Processor Core
Octa-core (8 Core)
HDCP Supported
Yes
Touchscreen
Yes
Number of Touch Points
40
Item
Collaboration Display
Multi-touch Screen
Yes
Screen Mode
4K UHD
HDMI
Yes
USB
Yes
Number of Speakers
2
Number of HDMI Outputs
1
Number of Network (RJ-45) Ports
2
VESA Mount Standard
400 x 400
Screen Resolution
3840 x 2160
Processor Type
Cortex A73 + A53
Speakers
Yes
Touchscreen Technology
Infrared (IrDA)
Response Time
8 ms
Vertical Viewing Angle
178°
RMS Output Power
30 W
Standard Memory
4 GB
Number of HDMI Inputs
3
Network (RJ-45)
Yes
Total Number of USB Ports
11
Operating System
Android 13
Horizontal Viewing Angle
178°
Color Supported
1.07 Billion Colors
DisplayPort
Yes
Brightness
400 Nit
Graphics Controller Model
Mali-G52 MP8
Ethernet
Yes
Backlight Technology
Direct LED
Standard Refresh Rate
60 Hz
Power Consumption
210 W
VESA Mount Compatible
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.