Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E50 75IN 4K IR COMMERCIAL DISPLAY

  • Mfr # AVE-7550

  • Zoro # G621696412


product price: $5,732.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Speakers
Yes
Processor Core
Octa-core (8 Core)
Brightness
400 Nit
Number of Touch Points
40
Ethernet Technology
Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE-7550
Zoro #
G621696412
UPC #
858323007035
Country of Origin
China

Dimensions

Depth(6)
3.4"
Color Depth
10-bit
Width
67.6"
Height
40.6"
Viewable Screen Size
75"

Details

Speakers
Yes
Processor Core
Octa-core (8 Core)
Brightness
400 Nit
Number of Touch Points
40
Ethernet Technology
Ethernet
Touchscreen Technology
Infrared (IrDA)
Operating System
Android 13
Aspect Ratio
16:9
Wireless LAN
Yes
Audio Line Out
Yes
Number of HDMI Outputs
1
Touchscreen
Yes
VESA Mount Standard
800 x 400
Screen Mode
4K UHD
HDMI
Yes
Number of HDMI Inputs
3
Number of Speakers
2
Display Orientation
Landscape
Multi-touch Screen
Yes
DisplayPort
Yes
Number of Network (RJ-45) Ports
2
Response Time
8 ms
Power Consumption
380 W
Graphics Controller Model
Mali-G52 MP8
Ethernet
Yes
Flash Memory Capacity
32 GB
Backlight Technology
Direct LED
Scan Format
2160p
Processor Type
Cortex A73 + A53
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
USB
Yes
HDCP Supported
Yes
Network (RJ-45)
Yes
Screen Resolution
3840 x 2160
Total Number of USB Ports
11
Item
Collaboration Display
Standard Memory
4 GB
Operating System Platform
Android
Standard Refresh Rate
60 Hz
RMS Output Power
30 W
Contrast Ratio
1,200:1
Vertical Viewing Angle
178°

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.