Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Series 105in 5K LED Display

  • Mfr # AVL-1050-D

  • Zoro # G616423894


product price: $14,751.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Display Orientation
Landscape
HDMI
Yes
Network (RJ-45)
Yes
Screen Resolution
5120 x 2160
Audio Line Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVL-1050-D
Zoro #
G616423894
UPC #
858323000000
Country of Origin
China

Dimensions

Height
44.2"
Viewable Screen Size
105"
Depth
3.8"
Width
98.8"
Screen Size Class
105"

Details

Display Orientation
Landscape
HDMI
Yes
Network (RJ-45)
Yes
Screen Resolution
5120 x 2160
Audio Line Out
Yes
Backlight Technology
Direct LED
Ambient Light Sensor
Yes
Ethernet
Yes
RMS Output Power
47 W
Standard Refresh Rate
60 Hz
Package Contents
Collaboration DisplayAC Power CordsHDMI CableRemote Control
DisplayPort
Yes
Contrast Ratio
4,000:1
Brightness
400 Nit
Product Type
Collaboration Display
Aspect Ratio
21:9
Screen Mode
5K
Response Time
6.50 ms
Number of Network (RJ-45) Ports
2
USB
Yes
Total Number of USB Ports
11
Display Screen Type
LCD
Scan Format
2160p
Number of Speakers
2
Vertical Viewing Angle
178°
Wireless LAN
Yes
VESA Mount Standard
1000 x 400
HDMI Inputs
4
VESA Mount Compatible
Yes
Speakers
Yes
Mount Type
Wall
Horizontal Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.