Zoro Homepage

AVOCOR E-40 SERIES 65IN 4K IR LED INTERACTIVE DISPLAY

  • Mfr # AVE-6540

  • Zoro # G015576818


product price: $3,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Width
59.6 in
Speakers
Yes
Height
36.9 in
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE-6540
Zoro #
G015576818
UPC #
858323007578
Country of Origin
China

Dimensions

Screen Size
65 in
Width
59.6 in
Height
36.9 in
Depth
3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.