Zoro Homepage

AVOCOR G-60 SERIES 65IN4K INGLASS LED INTERACTIVE DISPLAY

  • Mfr # AVG-6560

  • Zoro # G015576832


product price: $7,020.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Width
58.3 in
Speakers
Yes
Includes
(1) Remote control, Batteries, (2) 3mm fine-tip passive touch pen, AC power cord, (1) USB-B 3.0 cable (3m|118.1 in), (1) Type-C cable (1.8m | 70.9 in), (1) HDMI cable (3m|118.1 in), (1) Quick start guide
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVG-6560
Zoro #
G015576832
UPC #
858323007356
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
65 in
Width
58.3 in
Depth
4.6 in
Height
34.8 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.