Zoro Homepage

AVOCOR G-60 SERIES 75IN 4K IR LED INTERACTIVE DISPLAY

  • Mfr # AVG-7560

  • Zoro # G315576815


product price: $9,260.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Width
67.1 in
Speakers
Yes
Height
39.7 in
Depth
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVG-7560
Zoro #
G315576815
UPC #
858323007363
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
75 in
Width
67.1 in
Height
39.7 in
Depth
4.6 in

Details

Item
Collaboration Display
Speakers
Yes
Operating System
Windows 10, Linux, Mac OS X, Windows 8
Touchscreen
Yes
VESA Mount Standard
600 x 400
RMS Output Power
40 W
Number of USB Ports
8
USB
Yes
Series
G
Number of Touch Points
20
Number of Microphone Array Elements
4
Network (RJ-45)
Yes
Touchscreen Technology
InGlass
Aspect Ratio
16:9
Includes
(1) Remote control, Batteries, (2) 3mm fine-tip passive touch pen, AC power cord, (1) USB-B 3.0 cable (3m|118.1 in), (1) Type-C cable (1.8m | 70.9 in), (1) HDMI cable (3m|118.1 in), (1) quick start guide
Serial
Yes
Number of Speakers
4
HDMI
Yes
Brightness
500 Nit
Audio Line Out
Yes
Standards
TAA Compliant
Backlight Technology
Direct LED
Scan Format
2160p
Screen Mode
4K UHD
Vertical Viewing Angle
178°
Number of HDMI Inputs
2
Input Voltage
120V AC, 230V AC
Response Time
9.50 ms
Number of Network (RJ-45) Ports
2
DisplayPort
Yes
Number of USB 3.0 Ports
7
Multi-touch Screen
Yes
Display Orientation
Landscape
Microphone
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Screen Resolution
3840 x 2160
Contrast Ratio
5,000:1
Display Screen Type
LCD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.