Zoro Homepage

H20 75IN 4K INTERACTIVE DISPLAY

  • Mfr # AVH-7520

  • Zoro # G515576837


product price: $5,858.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
67.5 in
Speakers
Yes
Height
39.4 in
Depth
3.1 in
Standard Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVH-7520
Zoro #
G515576837
UPC #
858323007882
Country of Origin
China

Dimensions

Width
67.5 in
Height
39.4 in
Depth
3.1 in
Bezel Width
0.12 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.