FM54 Air Purifying Respirator, Silicone, 6 Suspension Points, M Mask Size, 2 Canisters Included, 96
Mfr # 70501-697-7
Zoro # G701209907
product price: $1,287.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
96
Number of Canisters Included
2
Facepiece Material
Silicone
Head Harness Material
Silicone
Configured For
PAPR, SCBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70501-697-7
Zoro #
G701209907
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Air Purifying Respirator
NIOSH Rating
96
Number of Canisters Included
2
Facepiece Material
Silicone
Head Harness Material
Silicone
Configured For
PAPR, SCBA
Series
FM54
Number of Suspension Points
6
Includes
(1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts
Includes Drinking Port
Yes
Canister Included
Yes
Standards
EN148-1
Description
Air Purifying Respirator, FM54 Series, M, Includes (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.