Zoro Homepage

Avon 33537539 24 in. Exercise Gym Ball - Red

  • Mfr # 33537539

  • Zoro # G203708335


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33537539
Zoro #
G203708335
UPC #
888761116419
Country of Origin
China

Description

Exercising has never been more fun with this bright red yoga ball! Ball works great for working core muscles and maximizing your exercise experience. Ball also doubles as an office chair when not in use.

Features
  • To clean use damp cloth and pat dry
  • Can be used as an exercise ball or desk chair
  • Recommended for home or office use
Specifications
  • Size: 24 in.
  • Color: Red
  • Material(s): Rubber
  • Dimensions: 24"D
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.