Zoro Homepage

Avon 33537601 8.75 in. Textured Glass Beverage Pitcher - Blue

  • Mfr # 33537601

  • Zoro # G103890161


product price: $19.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33537601
Zoro #
G103890161
UPC #
888761304663
Country of Origin
China

Description

This beautiful textured pitcher is a great addition to your home and kitchen! From the Savannah Blooms collection multiple textures adorn this cold beverage pitcher. Fill this decorative pitcher with water lemonade or your favorite cocktail. Impress your guests by serving their drinks in style.

Features
  • Blue glass textured cold beverage pitcher Vintage design
  • Decorative beverage pitcher has detailed textured designs
  • Sturdy handle for carrying and pouring
Specifications
  • Size: 8.75 in.
  • Color: Blue
  • Care Instructions: Hand Wash
  • Material(s): Glass
  • Capacity: 1.6 Litre
  • Dimension: 8.75"H x 4.5"W x 7"D
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.