Zoro Homepage

Camera, 89 mm Lens, IR 384 x 288 Pixels, Thermal Imaging

  • Mfr # MI-TIC-S-3

  • Zoro # G7221247


product price: $8,949.99
/ea
Free Shipping & Returns

Key Features

Field of View
50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal
File Formats
AVI, JPEG
Includes
Battery Pack, Charger, Lanyard, Pocket Clip, Quick Start Guide, USB Cable
Power Options
AC/DC
Digital Zoom
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-TIC-S-3
Zoro #
G7221247
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
8 45/64 in
Width
6 in
Length
3 45/64 in
Battery Size
AA

Description

The Avon Protection MI-TIC S-3 Thermal Imager is a high-performance device designed for accurate temperature detection and imaging in industrial and commercial settings. It combines advanced optics and durable construction to deliver clear, reliable thermal images for detailed inspections.

Key Features:

  • Lens: 89mm with 384 x 288 pixel IR detector resolution
  • Field of View: 50° horizontal, 37.5° vertical, 62° diagonal
  • Image Frequency: 32 Hz for smooth imaging
  • Digital Zoom: 2x to 4x magnification for enhanced detail
  • Temperature Range: 40°F to 2000°F detection capability
  • Detection Distance: Up to approximately 6,561 feet
  • Construction: High-temperature polymer enclosure with bright red finish for visibility
  • Size: 8 45/64" (H) x 6" (W) x 3 45/64" (L)
  • Autofocus function for sharp imaging
  • Data Logging: Stores images and video in JPEG and AVI formats on USB memory
  • Power: Operates on AA batteries, AC/DC power options; battery life up to 4 hours
  • Includes battery pack, charger, lanyard, pocket clip, quick start guide, and USB cable
  • Country of Origin: United Kingdom This thermal imager is ideal for professionals requiring precise thermal inspections in challenging environments, offering durability, versatility, and ease of use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.