Zoro Homepage

Combination Cartridge/Filter, Black, Threaded, Mfr. No. C50, PC50

  • Mfr # CTCF50

  • Zoro # G9412663


product price: $281.99
/pk 4, $70.50/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. C50, PC50
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Chloroacetophenone (CN), o-Chlorobenzylidene Malononitrile (CS), P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTCF50
Zoro #
G9412663
UPC #
-
Country of Origin
United States

Details

Item
Combination Cartridge/Filter
For Use With
Mfr. No. C50, PC50
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Chloroacetophenone (CN), o-Chlorobenzylidene Malononitrile (CS), P100
Typical Application
First Responder, Law Enforcement
Standards
EN 14387, NIOSH
Product Type
Combination Cartridge/Filter

Description

Combination Cartridge/Filter, NIOSH Rating Chloroacetophenone (CN), o-Chlorobenzylidene Malononitrile (CS), P100, Black, Compatible with Brand and Series Avon PC50, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.