Zoro Homepage

Gas Mask, C50 First Responder, Not Rated, Threaded, Size, S

  • Mfr # 70501-557

  • Zoro # G4813785


product price: $983.99
/ea
Free Shipping & Returns

Key Features

NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Rubber
Head Harness Material
Lycra(R)
Configured For
Canisters, PAPR, SCBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70501-557
Zoro #
G4813785
UPC #
-
Country of Origin
Multiple

Dimensions

Mask Size
S
Size
S

Details

Item
Gas Mask
NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Rubber
Head Harness Material
Lycra(R)
Configured For
Canisters, PAPR, SCBA
For Use With
Mfr. No. C420, EZAir, Accessories and Filters
Series
C50 First Responder
Respirator Cartridge Included
C50 APR, Clear Outsert Assembly, Sunlight Outsert Assembly, CBRNCF50 Canister, CTCF50 Riot Agent Canister, Universal Carrier and Storage Faceform
Number of Suspension Points
6
Color
Black
Cartridges Included
No
Typical Application
Crowd Control, First Responders, Law Enforcement
Standards
NIOSH TC-149-0278, NIOSH TC-14G-0318
Respirator Connection Type
Threaded
Includes
Accessories Carrier
Full Face Suspension Type
6 pt with Mesh Headnet
Canister Included
Yes
Faceplate Features
Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor

Description

Gas Mask, C50 First Responder Series, S, Includes Accessories Carrier, Facepiece Material Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR, SCBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.