Gas Mask, C50 Twin, Not Rated, Threaded, Size, M
Mfr # 70501-188
Zoro # G4813751
product price: $591.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Not Rated
Connection
40 mm
Number of Canisters Included
0
Facepiece Material
Rubber
Head Harness Material
Lycra(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70501-188
Zoro #
G4813751
UPC #
-
Country of Origin
Multiple
Dimensions
Mask Size
M
Size
M
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Connection
40 mm
Number of Canisters Included
0
Facepiece Material
Rubber
Head Harness Material
Lycra(R)
Configured For
Canisters, PAPR
Cartridges Included
No
For Use With
Mfr. No. C420, EZAir, Accessories and Filters
Respirator Cartridge Included
No
Series
C50 Twin
Number of Suspension Points
6
Application
Battlefield CBRN protection, First Responders, Corrections Officers, Specialist law enforcement, Counter terrorism operations
Typical Application
Crowd Control, First Responders, Law Enforcement
Color
Black
Respirator Connection Type
Threaded
Includes
Accessories Carrier
Standards
NIOSH TC-149-0278, NIOSH TC-14G-0318
Suspension
Comfort Harness
Full Face Suspension Type
6 pt with Mesh Headnet
Canister Included
No
Suspension Adjustment Type
Comfort Harness
Description
Gas Mask, C50 Twin Series, M, Facepiece Material Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.