Gas Mask Kit, PC50 Enforcer, Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Size, M

  • Mfr # 70501-628-2

  • Zoro # G5173935


product price: $696.99
/ea
Free Shipping & Returns

Key Features

NIOSH Rating
Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS)
Connection
Dual Silicone Membrane
Number of Canisters Included
1
Facepiece Material
Polyurethane
Head Harness Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70501-628-2
Zoro #
G5173935
UPC #
-
Country of Origin
Multiple

Dimensions

Mask Size
M

Details

Item
Gas Mask Kit
NIOSH Rating
Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS)
Connection
Dual Silicone Membrane
Number of Canisters Included
1
Facepiece Material
Polyurethane
Head Harness Material
Rubber
Configured For
Canisters
Cartridges Included
No
Series
PC50 Enforcer
Number of Suspension Points
6
Typical Application
Crowd Control, First Responders, Law Enforcement
Color
Black
Suspension
Rubber
Includes
Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Clear Outsert Assembly, Sunlight Outsert Assembly
Full Face Suspension Type
6 pt with Mesh Headnet
Respirator Connection Type
Threaded
Standards
NIOSH TC-14G-0316
Canister Included
Yes
Faceplate Features
Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor

Description

Gas Mask Kit, PC50 Enforcer Series, M, Includes Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Clear Outsert Assembly, Sunlight Outsert Assembly, Facepiece Material Polyurethane, Head Harness Material Rubber, Respirator Connection Type Threaded, Configured For Canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.