Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Mask, PC50, Not Rated, Threaded, Size, S

  • Mfr # 70501-634

  • Zoro # G5173917


product price: $435.59
/ea
Free Shipping & Returns

Key Features

NIOSH Rating
Not Rated
Connection
Dual Silicone Membrane
Number of Canisters Included
0
Facepiece Material
Polyurethane
Head Harness Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70501-634
Zoro #
G5173917
UPC #
-
Country of Origin
Multiple

Dimensions

Mask Size
S

Details

Item
Gas Mask
NIOSH Rating
Not Rated
Connection
Dual Silicone Membrane
Number of Canisters Included
0
Facepiece Material
Polyurethane
Head Harness Material
Rubber
Configured For
Canisters
Cartridges Included
No
Respirator Cartridge Included
No
Series
PC50
Number of Suspension Points
6
Application
Corrections Officers, Riot Control, Border Patrol, Plant Security, Non- CBRN requirements
Full Face Suspension Type
6 pt with Mesh Headnet
Typical Application
Crowd Control, First Responders, Law Enforcement
Respirator Connection Type
Threaded
Suspension
Rubber
Color
Black
Standards
NIOSH TC-14G-0316
Includes
Mask
Canister Included
No
Faceplate Features
Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor

Description

Gas Mask, PC50 Series, S, Includes Mask, Facepiece Material Polyurethane, Head Harness Material Rubber, Respirator Connection Type Threaded, Configured For Canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.