Zoro Homepage

Mask Storage Bag, For C50

  • Mfr # 70501-227

  • Zoro # G5949623


product price: $71.69
/ea

Key Features

For Use With
C50
Material
Synthetic Materials
Width
8 in
Length
10 in
Storage Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70501-227
Zoro #
G5949623
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
10 in

Details

Item
Mask Storage Bag
For Use With
C50
Material
Synthetic Materials
Storage Type
Bag

Description

Mask Storage Bag, 10 in Length, 8 in Width, Synthetic Materials, Storage Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.