Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mask Carrier, Mfr.No. C50, PC50

  • Mfr # 72601-32

  • Zoro # G9412681


product price: $82.43
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. C50, Mfr. No. PC50
Color
Black
Series
C50
Compatible with Series
50, 53
Size
12 in L x 8 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72601-32
Zoro #
G9412681
UPC #
-
Country of Origin
China

Dimensions

Size
12 in L x 8 in W
Width
8 in
Overall Width
8 in
Overall Length
12 in

Details

Item
Mask Carrier
For Use With
Mfr. No. C50, Mfr. No. PC50
Color
Black
Series
C50
Compatible with Series
50, 53
Brand and Series
Avon C50
Compatible with Manufacturer Part Number
70501-187, 70501-188, 70501-189, 70501-555, 70501-556, 70501-557, 70501-628-1, 70501-628-2, 70501-628-3, 70501-632, 70501-633, 70501-634, 72601-228, 72601-229, 72601-230, 72601-250-3, 72601-250-6, 72601-250-9
System Type
APR System
Compatible Brand [NEW]
Avon
Compatible Product Type
Gas Mask
Product Type
Mask Carrier
Compatible Pump
Gas Mask

Description

Universal Mask Carrier,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.