
Writing Desk, 58" W, 28" L, 31" H, Ash solids and veneers Top, Weathered white
Mfr # IMAE384G
Zoro # G9676573
product price: $824.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
58"
Length
28"
Height
31"
Tabletop Material
Ash solids and veneers
Tabletop Color
Weathered white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMAE384G
Zoro #
G9676573
UPC #
816076021296
Country of Origin
Mexico
Dimensions
Width
58"
Length
28"
Height
31"
Details
Item
Writing Desk
Tabletop Material
Ash solids and veneers
Tabletop Color
Weathered white
Finish
Weathered white
Assembled/Unassembled
Unassembled
Description
The rustic style elements of the Avondale writing table makes it a perfect addition to any home. The writing table includes drop front keyboard/pencil drawer and power center. It is fully finished on all sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.