GX12 4-Pin Video Cable - 17M Premium Length, Durable Black Connectors for Superior A/V Performance

  • Mfr # GX12 Cable

  • Zoro # G122917559


product price:  $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX12 Cable
Zoro #
G122917559
UPC #
-
Country of Origin
China

Description

The 17 Meter GX12 4 Pin Male to Female Cable is engineered for reliable electrical connections in marine and industrial environments. Featuring aviation-grade circular GX12 connectors, this cordset ensures a secure fit, stable performance, and long-lasting durability. With a generous 17-meter length, it easily accommodates long-distance routing between components or control panels. The 22AWG conductors, rated for 5A 125V, offer dependable signal and power transmission for a wide range of applications. - DURABLE AVIATION-STYLE CONNECTORS - Built with metal GX12 4-pin male and female connectors for secure, reliable connections in harsh or high-vibration environments. - LONG 17-METER EXTENSION - Extended length provides greater routing flexibility for marine, industrial, and DIY electrical applications. - 5A 125V RATED / 22AWG WIRE - Supports stable electrical transmission with 22-gauge conductors, suitable for low-voltage control, signal transfer, and power routing within rating guidelines. - WIDE APPLICATION COMPATIBILITY - Ideal for boats, ships, robotics, LED systems, instrumentation, sensors, and general electronic projects requiring a circular aviation connector.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.