Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94515
Zoro # G5122938
product price: $69.99
/eaKey Features
Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Height
1 7/8 in
Width
3 in
Mounting Location - Air Deflector
Front and Rear Window
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94515
Zoro #
G5122938
UPC #
725478083699
Country of Origin
United States
Dimensions
Height
1 7/8 in
Width
3 in
Thickness
0.058 in
Details
Item
Air Deflector
Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Mounting Location - Air Deflector
Front and Rear Window
Includes
Mounting Hardware
Weight
5 lb
Year/Make/Model Vehicle
2007-2013 Chevrolet Avalanche
Material - Air Deflector
ABS Plastic
Color - Air Deflector
Black
Mounting Location
Front and Rear Window
Material
Acrylic
Finish
Smooth
Mounting
Automotive Tape
Color
Black
Use Location
Side Windows
Compatible with Make/Model/Year
2007 to 2013 Chevy Avalanche,2007 to 2013 Chevy Silverado 1500 Crew Cab Pickup,2007 to 2013 Chevy Suburban 2500,2007 to 2013 GMC Sierra 1500 Crew Cab Pickup,2007 to 2013 GMC Yukon XL 2500,2007 to 2014 Chevy Silverado 2500 HD Crew Cab Pickup,2007 to 2014 Chevy Silverado 3500 HD Crew Cab Pickup,2007 to 2014 Chevy Suburban 1500,2007 to 2014 GMC Sierra 2500 HD Crew Cab Pickup,2007 to 2014 GMC Sierra 3500 HD Crew Cab Pickup,2007 to 2014 GMC Yukon XL 1500
Mounting Style
Automotive Tape
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.