Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Deflector, 1-7/8" H x 3" W, Black

  • Mfr # 94536

  • Zoro # G5122929


product price: $64.99
/ea

Key Features

Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Height
1 7/8 in
Width
3 in
Mounting Location - Air Deflector
Front and Rear Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94536
Zoro #
G5122929
UPC #
725478136388
Country of Origin
United States

Dimensions

Height
1 7/8 in
Width
3 in
Thickness
0.058 in

Details

Item
Air Deflector
Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Mounting Location - Air Deflector
Front and Rear Window
Includes
Mounting Hardware
Color - Air Deflector
Black
Material - Air Deflector
ABS Plastic
Weight
5 lb
Year/Make/Model Vehicle
2015-2017 Chevrolet Silverado 2500 Crew Cab Pickup
Color
Black
Material
Acrylic
Mounting Location
Front and Rear Window
Finish
Smooth
Mounting
Automotive Tape
Use Location
Side Windows
Compatible with Make/Model/Year
Mounting Style
Automotive Tape

Description

Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.