Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94975
Zoro # G5122953
product price: $69.99
/eaKey Features
Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Height
1 7/8 in
Width
3 in
Mounting Location - Air Deflector
Front and Rear Window
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94975
Zoro #
G5122953
UPC #
725478148237
Country of Origin
United States
Dimensions
Height
1 7/8 in
Width
3 in
Thickness
0.058 in
Details
Item
Air Deflector
Mounting - Air Deflector
Automotive Tape
Finish - Air Deflector
Smooth
Mounting Location - Air Deflector
Front and Rear Window
Material - Air Deflector
ABS Plastic
Weight
5 lb
Includes
Mounting Hardware
Year/Make/Model Vehicle
2015-2018 Ford F-150 Crew Cab Pickup
Color - Air Deflector
Black
Mounting Location
Front and Rear Window
Mounting
Automotive Tape
Material
Acrylic
Color
Black
Finish
Smooth
Mounting Style
Automotive Tape
Compatible with Make/Model/Year
2015 to 2021 Ford F-150 Crew Cab Pickup, 2017 to 2020 Ford F-450 Super Duty Crew Cab Pickup, 2017 to 2020 Ford F-550 Super Duty Crew Cab Pickup, 2017 to 2021 Ford F-150 Crew Cab Pickup, 2017 to 2021 Ford F-250 Super Duty Crew Cab Pickup, 2017 to 2021 Ford F-350 Super Duty Crew Cab Pickup
Use Location
Side Windows
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.