Hood Defender, 4-3/4" Thickness, Black
Mfr # 25902
Zoro # G5123857
product price: $69.99
/eaKey Features
Material - Hood Protector
ABS Plastic
Includes
Mounting Hardware
Waterproofed
Yes
Color - Hood Protector
Black
Mounting - Hood Protector
Automotive Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25902
Zoro #
G5123857
UPC #
725478041743
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
4 3/4 in
Details
Item
Hood Defender
Material - Hood Protector
ABS Plastic
Includes
Mounting Hardware
Waterproofed
Yes
Color - Hood Protector
Black
Mounting - Hood Protector
Automotive Tape
Weight
5 lb
Year/Make/Model Vehicle
2000-2006 Chevrolet Tahoe
Material
Acrylic
Color
Black
Mounting
Automotive Tape
Use Location
Hood
Compatible with Make/Model/Year
1999 to 2002 Chevy Silverado 2500, 2000 to 2006 Chevy Suburban 1500, 2000 to 2006 Chevy Suburban 2500, 2000 to 2006 Chevy Tahoe, 2001 to 2002 Chevy Silverado 3500
Mounting Style
Automotive Tape
Finish
Smooth
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.