Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Brown, 16-5/8ydL, 3inW

  • Mfr # AVSil-Wt180-3

  • Zoro # G5565406


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Series
WT180
Tape Thickness
6.4 mil
Performance Temp.
0 Degrees to 1800 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVSil-Wt180-3
Zoro #
G5565406
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.4 mil
Duct Tape Width
3 in
Duct Tape Length
50 ft
Diameter
10 in
Tape Core Diameter
10 in
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Imperial Tape Length
50 ft
Metric Tape Length
15.2 m

Details

Tape Color
Brown
Series
WT180
Performance Temp.
0 Degrees to 1800 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
Brown
Material
Silica
Duct Tape Grade
Premium
Duct Tape Primary Material
Cloth
Duct Tape Type
Cloth Tape
Tape Backing Material
Silica
Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Brand
AVSIL
Tape Resistance Properties
High Temperature-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Tape Sub-Type
High-Temperature
Maximum Tape Performance Temperature
1,800 Degrees F
Tape Type
Cloth
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Tape Adhesive Format
Non-Adhesive
Elongation
35 %
Tape Shape
Continuous Roll

Description

Electrical Tape, High-Temperature, Silica Cloth, Tape Adhesive Material Not Applicable, 3 in, 16 5/8 yd, 6.35 mil, AVSIL, Series WT180, Brown, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 1,800 Degrees F, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.