Foil Tape, 1 in x 150 ft, Fiberglass, PK4

  • Mfr # AVS-ST-ALUM-AB-1

  • Zoro # G5565397


product price:  $262.99
/pk 4, $65.75/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
50 yd.
Width
1"
Tape Thickness
0.71 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-ST-ALUM-AB-1
Zoro #
G5565397
UPC #
-
Country of Origin
United States

Dimensions

Length
50 yd.
Width
1"
Tape Thickness
0.71 mil
Tape Core Diameter
10 in
Diameter
10"
Metric Tape Length
45.7 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
50 yd

Details

Item
Foil Tape
Tape Color
Silver
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Tape Backing Material
Fiberglass
Tape Tensile Strength
150 lb/in
Temperature Range
0 Degrees to 600 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Environment
Indoor Only
Tape Backing Construction
Foil
Tape Brand
AVSIL
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Foil Tape
Tape Resistance Properties
Heat-Resistant
Adhesion to Steel
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Electronics, General Maintenance & Repair
Liner Included
Yes
Tape Type
Foil Tape
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel Not Rated, Tape Brand AVSIL, Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 in, Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass, Tape Color Silver, Tape Sub-Type General Purpose Foil Tape, Tape Thickness 0.71 mil, Foil Tape, Maximum Tape Performance Temperature 600 Degrees F, Metric Tape Length 45.7 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.