Foil Tape, 4 in x 150 ft, Fiberglass, PK4

  • Mfr # AVS-ST-ALUM-AB-4

  • Zoro # G5565360


product price:  $853.99
/pk 4, $213.50/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
50 yd.
Width
4"
Tape Thickness
0.71 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-ST-ALUM-AB-4
Zoro #
G5565360
UPC #
-
Country of Origin
United States

Dimensions

Length
50 yd.
Width
4"
Tape Thickness
0.71 mil
Tape Core Diameter
10 in
Diameter
10"
Metric Tape Width
101.6 mm
Imperial Tape Length
50 yd
Metric Tape Length
45.7 m
Imperial Tape Width
4 in

Details

Item
Foil Tape
Tape Color
Silver
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Tape Backing Material
Fiberglass
Tape Tensile Strength
150 lb/in
Temperature Range
0 Degrees to 600 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Tape Sub-Type
General Purpose Foil Tape
Product Form
Continuous Roll
Tape Resistance Properties
Heat-Resistant
Environment
Indoor Only
Tape Brand
AVSIL
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Adhesion to Steel
Not Rated
Liner Included
Yes
Tape Type
Foil Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Electronics, General Maintenance & Repair

Description

Adhesion to Steel Not Rated, Tape Brand AVSIL, Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 4 in, Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass, Tape Color Silver, Tape Sub-Type General Purpose Foil Tape, Tape Thickness 0.71 mil, Foil Tape, Maximum Tape Performance Temperature 600 Degrees F, Metric Tape Length 45.7 m, Metric Tape Width 101.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.