Basic Inline Liquid Variable Area Flow Meter
- Mfr # B4B6HH02
- Zoro # G023303642
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Brass
Connection Size
#12
Connection Type
SAE
Max. Pressure
3,500 psi
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4B6HH02
- Zoro #
- G023303642
- UPC #
- -
- Country of Origin
- United States
- Item
- Basic Inline Liquid Variable Area Flow Meter
- Housing Material
- Brass
- Connection Type
- SAE
- Max. Pressure
- 3,500 psi
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Flow Range (GPM)
- 0.2 to 2 gpm
- Pipe Material
- Polycarbonate
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Repeatability
- ±1% of full scale
- Max. Temp. (F)
- 240 Degrees F
- Flow Range (LPM)
- 1 to 8 L/min
- Accuracy (%)
- ±2.0% of Full Scale
- Pipe Material
- Polycarbonate
Dimensions
- Connection Size
- #12
Description
Often referred to as "rotameters", the Basic Inline VA meter is a low-cost alternative to other flow meters, and are available in brass, aluminum, and stainless steel to meet system and fluid requirements. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows for operation up to 6,000 psi, and is offered in NPT, SAE, and BSPP ports, eliminating the need for adapters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.