Clamp-on Ultrasonic Flow Meter
- Mfr # CUTT-A1A1-B-1B2B
- Zoro # G223305064
product price:
$
7,610.99
/ea
Free Shipping & Returns
Key Features
Power Requirement
100-240VAC, 50/60Hz, 10VA Max.
Accuracy (%)
±1.0% of reading from 1.5 to 40 ft/sec
(0.5 to 12.0 m/sec) and ±0.015 ft/sec
(±0.0046 m/sec) for velocity below 1.5
ft/sec (0.46 m/sec).
Max. Temp. (F)
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUTT-A1A1-B-1B2B
- Zoro #
- G223305064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Clamp-on Ultrasonic Flow Meter
- Power Requirement
- 100-240VAC, 50/60Hz, 10VA Max.
- Accuracy (%)
- ±1.0% of reading from 1.5 to 40 ft/sec (0.5 to 12.0 m/sec) and ±0.015 ft/sec (±0.0046 m/sec) for velocity below 1.5 ft/sec (0.46 m/sec).
- Max. Temp. (F)
- 300 Degrees F
Description
Using the Transit Time measurement principle, the CUTT Clamp-On Ultrasonic Flow Meter fastens on the outside of vertical or horizontal pipes ranging in size from 1/2" through 48". Housed in a water- and dust-tight NEMA4X polycarbonate enclosure, the Clamp-On Ultrasonic Flow Meters offer Isolated 4-20 mA and 0-5 V analog output. The non-intrusive flow measurement allows measurement of the most "corrosive liquids" that would damage standard flow meters. Clamp-on transducers can accommodate all common pipe materials at diameters from 0.5" through 48" and withstand temperatures from -40°F to 300°F. The meter comes with free datalogging software for data display, manipulation, analysis, and exporting.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.